This item is Discontinued.

Huyett Bridge Pin 1/8 x 1-15/16 SS PL BPS-216/D

Bridge Pin 1/8 x 1-15/16 SS PL (Discontinued)

  • Mfr # BPS-216/D
  • Zoro # G700398190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPS-216/D
Zoro #
G700398190
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1/8 in
Fastener Length
1-15/16 in

Details

System of Measurement
Inch
Fastener Finish
Plain
Material Grade
302/304
Basic Material
Stainless Steel
Pin Item
Bridge Pin
Cotter Pin Type
Hair Pin

Description

Bridge Pins-Stainless. Bridge Pin 1/8 x 1-15/16 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.