This item is Discontinued.

Huyett Clevis End #2-1/2 3/4-10RH 1-5/16 3/4 SC CLVB075-10R-125-075SC

Clevis End #2-1/2 3/4-10RH 1-5/16 3/4 SC (Discontinued)

  • Mfr # CLVB075-10R-125-075SC
  • Zoro # G100010333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLVB075-10R-125-075SC
Zoro #
G100010333
UPC #
-
Country of Origin
China

Dimensions

Usable Length
5.125" (5-1/8)
Size
#2-1/2 x 3/4-10
Width
1.250" (1-1/4)
Thickness
.313" (5/16)

Details

System of Measurement
Inch
Basic Material
1045 Carbon Steel
Fastener Finish
Self Colored
Standards
FedSpec A-A-1192A (Type 14)

Description

Finished Clevises-Right Hand. Clevis End #2-1/2 3/4-10RH 1-5/16 3/4 SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.