This item is Discontinued.

Huyett Clevis End #3 1-8LH 1-5/16, 1-1/16 SC CLVC100-8L-125-106SC

Clevis End #3 1-8LH 1-5/16, 1-1/16 SC (Discontinued)

  • Mfr # CLVC100-8L-125-106SC
  • Zoro # G800010053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLVC100-8L-125-106SC
Zoro #
G800010053
UPC #
-
Country of Origin
China

Dimensions

Usable Length
6.313" (6-5/16)
Thickness
.500" (1/2)
Width
1.500" (1-1/2)
Size
#3 x 1-8

Details

System of Measurement
Inch
Basic Material
1045 Carbon Steel
Fastener Finish
Self Colored
Standards
FedSpec A-A-1192A (Type 14)

Description

Finished Clevises-Left Hand. Clevis End #3 1-8LH 1-5/16, 1-1/16 SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.