This item is Discontinued.

Huyett Cotter Pin 1/8 x 1/2 CS ZC CP-125-0500/D

Cotter Pin 1/8 x 1/2 CS ZC (Discontinued)

  • Mfr # CP-125-0500/D
  • Zoro # G200006915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-125-0500/D
Zoro #
G200006915
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1/2 in
Pin Dia.
1/8 in

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Clear Zinc Plated
Pin Item
Cotter Pin
Cotter Pin Type
Standard

Description

Cotter Pins-Plated. Cotter Pin 1/8 x 1/2 CS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.