This item is Discontinued.

Huyett Cotter Pin 5/32 x 4 CS ZC CP-156-4000/D

Cotter Pin 5/32 x 4 CS ZC (Discontinued)

  • Mfr # CP-156-4000/D
  • Zoro # G900006291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-156-4000/D
Zoro #
G900006291
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
5/32 in
Fastener Length
4 in

Details

System of Measurement
Inch
Cotter Pin Type
Standard
Basic Material
Steel
Fastener Finish
Clear Zinc Plated
Pin Item
Cotter Pin

Description

Cotter Pins-Plated. Cotter Pin 5/32 x 4 CS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.