This item is Discontinued.

Huyett Cotter Pin M2.0 x 32 CS ZY CPMZ-020-032-A/D

Cotter Pin M2.0 x 32 CS ZY (Discontinued)

  • Mfr # CPMZ-020-032-A/D
  • Zoro # G600005860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPMZ-020-032-A/D
Zoro #
G600005860
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
2 mm
Fastener Length
32 mm

Details

Pin Item
Cotter Pin
System of Measurement
Metric
Cotter Pin Type
Standard
Basic Material
Steel
Fastener Finish
Yellow Zinc Plated

Description

Cotter Pins-Metric. Cotter Pin M2.0 x 32 CS ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.