This item is Discontinued.

Huyett Dowel Pin, 3/8" x 3/4", SS316 PL DOWS6-375-0750

Dowel Pin, 3/8" x 3/4", SS316 PL (Discontinued)

  • Mfr # DOWS6-375-0750
  • Zoro # G9096197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOWS6-375-0750
Zoro #
G9096197
UPC #
-
Country of Origin
China

Dimensions

Nominal Diameter
3/8 in
Fastener Length
3/4 in

Details

Item
Dowel Pin,3/8" x 3/4",SS316 PL
Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Dowel Pin Standard
Basic Material
Stainless Steel
Material Grade
316
Fastener Finish
Plain

Description

Dowel Pin,3/8 In. x 3/4 In.,SS316 PL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.