This item is Discontinued.

Huyett Dowel Pin Hardened, M2.5 x 28mm, AS PL DOWMH-025-028

Dowel Pin Hardened, M2.5 x 28mm, AS PL (Discontinued)

  • Mfr # DOWMH-025-028
  • Zoro # G9092496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOWMH-025-028
Zoro #
G9092496
UPC #
-
Country of Origin
India

Dimensions

Nominal Diameter
M2.500
Fastener Length
28 mm
Overall Length
M28.00

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Hardened
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 58-62
Item
Dowel Pin Hardened,M2.5 x 28mm,AS PL
Standards
DIN 6325

Description

Dowel Pin Hardened,M2.5 x 28mm,AS PL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.