This item is Discontinued.

Huyett Dowel Pin Pullout, 3/8 x 1-1/2mm, AS PL DOWP-375-1500

Dowel Pin Pullout, 3/8 x 1-1/2mm, AS PL (Discontinued)

  • Mfr # DOWP-375-1500
  • Zoro # G9095007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOWP-375-1500
Zoro #
G9095007
UPC #
-
Country of Origin
India

Dimensions

Nominal Diameter
3/8 in
Fastener Length
1 1/2 in

Details

Pin Item
Dowel Pin
System of Measurement
Inch
Dowel Pin Type
Pull Out
Basic Material
Alloy Steel
Fastener Finish
Plain
Rockwell Hardness
HRC 58-62
Item
Dowel Pin Pullout,3/8 x 1-1/2mm,AS PL

Description

Dowel Pin Pullout,3/8 x 1-1/2mm,AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.