This item is Discontinued.

Huyett Dowel Pin Unhardened, M16 x 50mm, CS PL DOWM-160-050

Dowel Pin Unhardened, M16 x 50mm, CS PL (Discontinued)

  • Mfr # DOWM-160-050
  • Zoro # G9092995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOWM-160-050
Zoro #
G9092995
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Diameter
M16.000
Fastener Length
50 mm
Overall Length
M50.00

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Dowel Pin Unhardened
Basic Material
Carbon Steel
Fastener Finish
Plain
Rockwell Hardness
HRB 80 Typical
Item
Dowel Pin Unhardened,M16 x 50mm,CS PL
Standards
DIN 7

Description

Dowel Pin Unhardened,M16 x 50mm,CS PL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.