External-E E-Clip, Stainless Steel, Passivated Finish

  • Mfr # DE-060-SS

  • Zoro # G9132886


product price:  $0.56
/ea
Sold in multiples of 100 for $56.00

Key Features

Type
External-E
Fits Groove Diameter
6.0mm
Material
Stainless Steel
Finish
Passivated
Thickness
0.70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE-060-SS
Zoro #
G9132886
UPC #
-
Country of Origin
Multiple

Dimensions

Fits Shaft Diameter
7 mm
Fits Groove Diameter
6.0mm
Thickness
0.70 mm
Free Outside Diameter
11.8mm

Details

Item
E-Clip
Type
External-E
Material
Stainless Steel
Finish
Passivated
System of Measurement
Metric
Meets/Exceeds
DIN 6799
Thickness Tolerance
±M0.02

Description

E-Clip,Retaining External,M6 SS PV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.