This item is Discontinued.

Huyett External Retaining Ring, 18-8 Stainless Steel Plain Finish, 0.750 in Shaft Dia RSN-075-S02

External Retaining Ring, 18-8 Stainless Steel Plain Finish, 0.750 in Shaft Dia (Discontinued)

  • Mfr # RSN-075-S02
  • Zoro # G9140400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSN-075-S02
Zoro #
G9140400
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.042 in
Groove Width Tolerance
+.003" / -.000"

Details

Item
Retaining Ring
Type
External
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"

Description

Spiral,Retaining Ring,Ext HD,3/4" SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.