This item is Discontinued.

Huyett External Retaining Ring, Steel Plain Finish, 2.125 in Shaft Dia RSN-212

External Retaining Ring, Steel Plain Finish, 2.125 in Shaft Dia (Discontinued)

  • Mfr # RSN-212
  • Zoro # G9140428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSN-212
Zoro #
G9140428
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
2.125 in
Fits Groove Diameter
2.003"
Thickness
0.078 in
Free Inside Diameter
1.989"
Groove Width Tolerance
+.005" / -.000"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.003"

Description

Spiral,Retaining Ring,Ext HD,2-1/8"CS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.