
Eye Bolt Assortment, Carbon Steel, 151 PCS
Mfr # DISP-EB151
Zoro # G700444002
product price: $11.59
/eaSold in multiples of 2 for $23.18
Key Features
System of Measurement
Inch
Material
Carbon Steel
Includes
1-1/8 Eye Bolt (60); 1-5/8 Eye Bolt (50); 1-13/16 Eye Bolt (12); 1-15/16 Eye Bolt (12); 2-1/2 Eye Bolt (12); 3-3/8 Eye Bolt (5)
Number of Pieces
151
Number of Sizes
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISP-EB151
Zoro #
G700444002
UPC #
-
Country of Origin
China
Dimensions
Number of Sizes
6
Details
Item
Eye Bolt Assortment
System of Measurement
Inch
Material
Carbon Steel
Includes
1-1/8 Eye Bolt (60); 1-5/8 Eye Bolt (50); 1-13/16 Eye Bolt (12); 1-15/16 Eye Bolt (12); 2-1/2 Eye Bolt (12); 3-3/8 Eye Bolt (5)
Number of Pieces
151
Description
Assortments-Nuts & Bolts. Eye Bolt Asst CS ZC 151pc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.