This item is Discontinued.

Huyett Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Zinc Clear Trivalent, 2 in L GIB-0250-2000ZC

Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Zinc Clear Trivalent, 2 in L (Discontinued)

  • Mfr # GIB-0250-2000ZC
  • Zoro # G600418196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GIB-0250-2000ZC
Zoro #
G600418196
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
.2500" (1/4)
Height
.2500" (1/4)

Details

Item
Machine Key
System of Measurement
Inch
Type
Tapered Gib Head
End Type
Tapered Gib
Square
1/4 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent

Description

Gib Head Key-Carbon. Gib Head Key 1/4 x 2 ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.