This item is Discontinued.

Huyett Groove Pin, 6mm, x 45mm, Plain DIN 1473 GPM-060-045-73

Groove Pin, 6mm, x 45mm, Plain DIN 1473 (Discontinued)

  • Mfr # GPM-060-045-73
  • Zoro # G9104439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPM-060-045-73
Zoro #
G9104439
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
6 mm
Overall Length
45 mm

Details

Pin Item
Groove Pin
System of Measurement
Metric
Basic Material
Low Carbon Steel
Fastener Finish
Plain
Standards
DIN 1473
Item
Groove Pin,6mm,x 45mm,Plain DIN 1473

Description

Groove Pin,6mm,x 45mm,Plain DIN 1473

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.