This item is Discontinued.

Huyett Hair Pin 1/8 x 2-9/32 SS PL BPXS-2311

Hair Pin 1/8 x 2-9/32 SS PL (Discontinued)

  • Mfr # BPXS-2311
  • Zoro # G600443853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPXS-2311
Zoro #
G600443853
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1/8 in
Fastener Length
2 9/32 in

Details

Pin Item
Hair Pin
System of Measurement
Inch
Cotter Pin Type
Hair Pin
Basic Material
Stainless Steel
Fastener Finish
Plain

Description

External Hair Pins-Stainless. Hair Pin 1/8 x 2-9/32 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.