Hex Nut, 5/16"-24, Carbon Steel, Plain

  • Mfr # HXN-031224

  • Zoro # G300418021


product price:  $0.07
/ea
Sold in multiples of 142 for $9.94

Key Features

Material
Carbon Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch
Thickness
.266" (17/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HXN-031224
Zoro #
G300418021
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-24
Thickness
.266" (17/64)

Details

Item
Hex Nut
Material
Carbon Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch

Description

Nuts. Hex Nut 5/16-24 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.