This item is Discontinued.

Huyett Hex Socket Set Screw M6x1 x 8 SS PL SCRG62-M060-0080D76P

Hex Socket Set Screw M6x1 x 8 SS PL (Discontinued)

  • Mfr # SCRG62-M060-0080D76P
  • Zoro # G600401198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCRG62-M060-0080D76P
Zoro #
G600401198
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1
Overall Length
8 mm

Details

System of Measurement
Metric
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Item
Set Screw

Description

Set Screws-Hex Socket-Stainless. Hex Socket Set Screw M6x1 x 8 SS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.