Zoro Homepage
This item is Discontinued.
Huyett Woodruff Key, 5/16 x 1-3/8 in Key Size, 0.584 in H, Carbon Steel Plain HIPRO-1110

Woodruff Key, 5/16 x 1-3/8 in Key Size, 0.584 in H, Carbon Steel Plain (Discontinued)

  • Mfr # HIPRO-1110
  • Zoro # G800417869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HIPRO-1110
Zoro #
G800417869
UPC #
-
Country of Origin
United States

Dimensions

Key Size
5/16 x 1-3/8 in
Height
0.584 in
Length
1-7/16 in

Details

Item
Woodruff Key
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80

Description

Hi-Pro Key-Carbon. Hi-Pro Key 5/16 x 1-3/8 Carbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.