Internal Retaining Ring, Stainless Steel, Plain Finish, M37 Bore Dia.
Mfr # DHO-037-SS
Zoro # G9133735
product price:Â $3.15
/ea
Sold in multiples of 8 for $25.20
Key Features
Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
M1.50
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DHO-037-SS
Zoro #
G9133735
UPC #
-
Country of Origin
Multiple
Dimensions
For Bore Diameter
M37
Thickness
M1.50
Number of Sizes
1
Fits Groove Depth
M1.00
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Rockwell Hardness
HRC 44-51
Number of Pieces
1
Description
Housing,Retaining Ring,Int,M37 SS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.