Zoro Homepage
This item is Discontinued.
G.L. Huyett Mil-Spec Round End, Alloy Steel, Plain, .3750" (3/8) L, 1/2 x 1/2 in Sq MS20068-351

Mil-Spec Round End, Alloy Steel, Plain, .3750" (3/8) L, 1/2 x 1/2 in Sq (Discontinued)

  • Mfr # MS20068-351
  • Zoro # G000019214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20068-351
Zoro #
G000019214
UPC #
-
Country of Origin
United States

Dimensions

Length
.3750" (3/8)
Size
1/2" x 1/2"
Height
0.5
Width
.5000" (1/2)

Details

Type
Mil-Spec
End Type
Round
Square
1/2 x 1/2 in
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
HRC 40-50

Description

Military Machine Key. Key 1/2 x 1/2 x 3/8 Form A AS PL MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.