This item is Discontinued.

G.L. Huyett Undersized Square End, Carbon Steel, Plain, 1.2500" (1-1/4) L, 1/4 x 1/2 in Sq 3002500500-1250

Undersized Square End, Carbon Steel, Plain, 1.2500" (1-1/4) L, 1/4 x 1/2 in Sq (Discontinued)

  • Mfr # 3002500500-1250
  • Zoro # G100005414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3002500500-1250
Zoro #
G100005414
UPC #
-
Country of Origin
United States

Dimensions

Length
1.2500" (1-1/4)
Height
.5000" (1/2)
Width
.2500" (1/4)
Size
1/4" x 1/2"

Details

Type
Undersized
End Type
Square
Square
1/4 x 1/2 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Machine Key-Standard Grade-Under B. Key 1/4 x 1/2 x 1-1/4 Form B CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.