Zoro Homepage
This item is Discontinued.
G.L. Huyett Mil-Spec Square End, Carbon Steel, Plain, 2.2500" (2-1/4) L, 1/4 x 1/4 in Sq MS20066-259

Mil-Spec Square End, Carbon Steel, Plain, 2.2500" (2-1/4) L, 1/4 x 1/4 in Sq (Discontinued)

  • Mfr # MS20066-259
  • Zoro # G200019786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20066-259
Zoro #
G200019786
UPC #
-
Country of Origin
United States

Dimensions

Length
2.2500" (2-1/4)
Width
.2500" (1/4)
Size
1/4" x 1/4"
Height
0.25

Details

Type
Mil-Spec
End Type
Square
Square
1/4 x 1/4 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80 Min

Description

Military Machine Key. Key 1/4 x 1/4 x 2-1/4 Form B CS PL MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.