Oversized Machine Key, Square End, Carbon Steel, Plain, 1 in L, 1/8 in Sq

  • Mfr # 3501250125-1000

  • Zoro # G300005429


product price:  $0.10
/ea
Sold in multiples of 305 for $30.50

Key Features

System of Measurement
Inch
Type
Oversized
End Type
Square
Square
1/8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3501250125-1000
Zoro #
G300005429
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Height
.1250" (1/8)
Width
.1250" (1/8)

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Square
Square
1/8 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Machine Key-Standard Grade-Over B. Key 1/8 x 1/8 x 1 Form B CS PL OV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.