Zoro Homepage
This item is Discontinued.
G.L. Huyett Mil-Spec Round End, Carbon Steel, Plain, 4.0000" (4) L, 1/8 x 1/8 in Sq MS20067-88

Mil-Spec Round End, Carbon Steel, Plain, 4.0000" (4) L, 1/8 x 1/8 in Sq (Discontinued)

  • Mfr # MS20067-88
  • Zoro # G000018774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20067-88
Zoro #
G000018774
UPC #
-
Country of Origin
United States

Dimensions

Length
4.0000" (4)
Size
1/8" x 1/8"
Height
0.125
Width
.1250" (1/8)

Details

Type
Mil-Spec
End Type
Round
Square
1/8 x 1/8 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80 Min

Description

Military Machine Key. Key 1/8 x 1/8 x 4 Form AB CS PL MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.