This item is Discontinued.

G.L. Huyett Mil-Spec Round End, Alloy Steel, Plain, 3.0000" (3) L, 3/16 x 3/16 in Sq MS20067-107

Mil-Spec Round End, Alloy Steel, Plain, 3.0000" (3) L, 3/16 x 3/16 in Sq (Discontinued)

  • Mfr # MS20067-107
  • Zoro # G000019894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS20067-107
Zoro #
G000019894
UPC #
-
Country of Origin
United States

Dimensions

Length
3.0000" (3)
Width
.1875" (3/16)
Size
3/16" x 3/16"
Height
0.1875

Details

Type
Mil-Spec
End Type
Round
Square
3/16 x 3/16 in
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
HRC 40-50

Description

Military Machine Key. Key 3/16 x 3/16 x 3 Form AB AS PL MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.