Undersized Machine Key, Square End, Stainless Steel, Plain, 1 in L, 3/32 in Sq

  • Mfr # 7000930093-1000

  • Zoro # G700006774


product price:  $6.89
/ea
Sold in multiples of 24 for $165.36

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Length
1 in
Square
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000930093-1000
Zoro #
G700006774
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Height
.0937" (3/32)
Width
.0937" (3/32)

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/32 in
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Machine Key-Stainless-300 Sers Under B. Key 3/32 x 3/32 x 1 Form B SS300 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.