Undersized Machine Key, Square End, Carbon Steel, Plain, 7 in L, 3/4 in Sq

  • Mfr # 3007500750-7000

  • Zoro # G800004731


product price:  $7.49
/ea
Sold in multiples of 16 for $119.84

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Length
7 in
Square
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3007500750-7000
Zoro #
G800004731
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Height
.7500" (3/4)
Width
.7500" (3/4)

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
3/4 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Machine Key-Standard Grade-Under B. Key 3/4 x 3/4 x 7 Form B CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.