G.L. Huyett
Key 3/8 x 3/8 x 4 Form A CS PL MS
- Zoro #: G900019680
- Mfr #: MS20068-282
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Type: Mil-Spec
- End Type: Round
- Length: 4.0000" (4)
- Square: 3/8 x 3/8 in
- Material: Carbon Steel
- Finish: Plain
- Rockwell Hardness: HRB 80 Min
- Height: 0.375
$3.52
Must order in multiples of 100
Subtotal: $352.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
G.L. Huyett #MS20068-282 Specifications
- Zoro #: G900019680
- Mfr #: MS20068-282
- Type: Mil-Spec
- End Type: Round
- Length: 4.0000" (4)
- Square: 3/8 x 3/8 in
- Material: Carbon Steel
- Finish: Plain
- Rockwell Hardness: HRB 80 Min
- Height: 0.375
- Size: 3/8" x 3/8"
- Width: .3750" (3/8)
- Country of Origin (subject to change): United States
Description
Military Machine Key. Key 3/8 x 3/8 x 4 Form A CS PL MS
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of G.L. Huyett #MS20068-282
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- G.L. HUYETT Machne Key, 1/2mmx1/2mmx5mm, Form B, Steel 3005000500-5000
- G.L. HUYETT Machine Key, 8mmx7mmx80", Form A, SS300 720807-080
- G.L. HUYETT Key 5/8 x 5/8 x 4 Form B AS PL MS MS20066-703
- G.L. HUYETT Machine Key, 1/4x1/4x3-3/4", Form B, SS300 7002500250-3750
- G.L. HUYETT Machine Key, 1/8x1/8x1/4", Form B, SS300 7001250125-0250
- G.L. HUYETT Machne Key, 1/2mmx1/2mmx3mm, Form A, Steel 3205000500-3000
- G.L. HUYETT Key 3/32 x 3/32 x 1/4 Form A AS PL MS MS20068-7
- G.L. HUYETT Key 5/16 x 5/16 x 1-3/8 Form AB AS PL MS MS20067-197
- G.L. HUYETT Key 5/16 x 5/16 x 6 Form B CRES PV MS MS20066-290
- G.L. HUYETT Key 3/16 x 3/16 x 1-3/4 Form A CS PL MS MS20068-126
- G.L. HUYETT Machine Key, 1/4x1/4x6", Form B, SS300 7002500250-6000
- G.L. Huyett Machine Keys