Zoro Homepage
This item is Discontinued.
Huyett Mil-Spec Square End, Stainless Steel, Passivated, 7.0000" (7) L, 3/8 x 3/8 in Sq MS20066-367

Mil-Spec Square End, Stainless Steel, Passivated, 7.0000" (7) L, 3/8 x 3/8 in Sq (Discontinued)

  • Mfr # MS20066-367
  • Zoro # G600018679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20066-367
Zoro #
G600018679
UPC #
-
Country of Origin
United States

Dimensions

Length
7.0000" (7)
Size
3/8" x 3/8"
Width
.3750" (3/8)
Height
0.375

Details

Type
Mil-Spec
End Type
Square
Square
3/8 x 3/8 in
Material
Stainless Steel
Finish
Passivated
Rockwell Hardness
HRC 30-35

Description

Military Machine Key. Key 3/8 x 3/8 x 7 Form B CRES PV MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.