Zoro Homepage
This item is Discontinued.
Huyett Mil-Spec Square End, Alloy Steel, Plain, 1.1250" (1-1/8) L, 3/8 x 9/16 in Sq MS20065-102

Mil-Spec Square End, Alloy Steel, Plain, 1.1250" (1-1/8) L, 3/8 x 9/16 in Sq (Discontinued)

  • Mfr # MS20065-102
  • Zoro # G300019976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20065-102
Zoro #
G300019976
UPC #
-
Country of Origin
United States

Dimensions

Length
1.1250" (1-1/8)
Height
0.375
Width
.5625" (9/16)
Size
3/8" x 9/16"

Details

Type
Mil-Spec
End Type
Square
Square
3/8 x 9/16 in
Material
Alloy Steel
Finish
Plain
Rockwell Hardness
HRC 40-50

Description

Military Machine Key. Key 3/8 x 9/16 x 1-1/8 Form B AS PL MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.