Zoro Homepage
This item is Discontinued.
G.L. Huyett Mil-Spec Square End, Carbon Steel, Plain, 2.3750" (2-3/8) L, 5/16 x 1/2 in Sq MS20065-087

Mil-Spec Square End, Carbon Steel, Plain, 2.3750" (2-3/8) L, 5/16 x 1/2 in Sq (Discontinued)

  • Mfr # MS20065-087
  • Zoro # G300019464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20065-087
Zoro #
G300019464
UPC #
-
Country of Origin
United States

Dimensions

Length
2.3750" (2-3/8)
Size
5/16" x 1/2"
Width
.5000" (1/2)
Height
0.3125

Details

Type
Mil-Spec
End Type
Square
Square
5/16 x 1/2 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRC 25-30

Description

Military Machine Key. Key 5/16 x 1/2 x 2-3/8 Form B CS PL MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.