Zoro Homepage

Mil-Spec Machine Key, Round End, Carbon Steel, Plain, 1-1/4 in L, 5/16 in Sq

  • Mfr # MS20068-221

  • Zoro # G100020073


product price: $2.29
/ea
Sold in multiples of 125 for $286.25

Key Features

System of Measurement
Inch
Type
Mil-Spec
End Type
Round
Length
1-1/4 in
Square
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20068-221
Zoro #
G100020073
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/4 in
Width
.3125" (5/16)
Height
0.3125

Details

Item
Machine Key
System of Measurement
Inch
Type
Mil-Spec
End Type
Round
Square
5/16 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80 Min

Description

Military Machine Key. Key 5/16 x 5/16 x 1-1/4 Form A CS PL MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.