Zoro Homepage
This item is Discontinued.
Huyett Mil-Spec Square End, Stainless Steel, Passivated, 1.7500" (1-3/4) L, 5/16 x 5/16 in Sq MS20066-280

Mil-Spec Square End, Stainless Steel, Passivated, 1.7500" (1-3/4) L, 5/16 x 5/16 in Sq (Discontinued)

  • Mfr # MS20066-280
  • Zoro # G300018818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20066-280
Zoro #
G300018818
UPC #
-
Country of Origin
United States

Dimensions

Length
1.7500" (1-3/4)
Size
5/16" x 5/16"
Width
.3125" (5/16)
Height
0.3125

Details

Type
Mil-Spec
End Type
Square
Square
5/16 x 5/16 in
Material
Stainless Steel
Finish
Passivated
Rockwell Hardness
HRC 30-35

Description

Military Machine Key. Key 5/16 x 5/16 x 1-3/4 Form B CRESPV MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.