Zoro Homepage
This item is Discontinued.
G.L. Huyett Mil-Spec Round End, Carbon Steel, Plain, 3.5000" (3-1/2) L, 5/16 x 5/16 in Sq MS20067-229

Mil-Spec Round End, Carbon Steel, Plain, 3.5000" (3-1/2) L, 5/16 x 5/16 in Sq (Discontinued)

  • Mfr # MS20067-229
  • Zoro # G100018490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20067-229
Zoro #
G100018490
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5000" (3-1/2)
Width
.3125" (5/16)
Height
0.3125
Size
5/16" x 5/16"

Details

Type
Mil-Spec
End Type
Round
Square
5/16 x 5/16 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 80 Min

Description

Military Machine Key. Key 5/16 x 5/16 x 3-1/2 Form AB CS PL MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.