Zoro Homepage
This item is Discontinued.
G.L. Huyett Mil-Spec Round End, Carbon Steel, Plain, 6.0000" (6) L, 5/8 x 5/8 in Sq MS20067-480

Mil-Spec Round End, Carbon Steel, Plain, 6.0000" (6) L, 5/8 x 5/8 in Sq (Discontinued)

  • Mfr # MS20067-480
  • Zoro # G700018517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20067-480
Zoro #
G700018517
UPC #
-
Country of Origin
United States

Dimensions

Length
6.0000" (6)
Width
.0625" (5/8)
Height
0.625
Size
5/8" x 5/8"

Details

Type
Mil-Spec
End Type
Round
Square
5/8 x 5/8 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRC 25-30

Description

Military Machine Key. Key 5/8 x 5/8 x 6 Form AB CS PL MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.