Zoro Homepage
This item is Discontinued.
Huyett Mil-Spec Square End, Carbon Steel, Plain, .3750" (3/8) L, 9/16 x 9/16 in Sq MS20066-648

Mil-Spec Square End, Carbon Steel, Plain, .3750" (3/8) L, 9/16 x 9/16 in Sq (Discontinued)

  • Mfr # MS20066-648
  • Zoro # G100019923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS20066-648
Zoro #
G100019923
UPC #
-
Country of Origin
United States

Dimensions

Length
.3750" (3/8)
Height
0.5625
Width
.5625" (9/16)
Size
9/16" x 9/16"

Details

Type
Mil-Spec
End Type
Square
Square
9/16 x 9/16 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRC 25-30

Description

Military Machine Key. Key 9/16 x 9/16 x 3/8 Form B CS PL MS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.