Zoro Homepage
This item is Discontinued.
Huyett Undersized Square End, Carbon Steel, Plain, M18.000 L, 2 x 2 mm Sq 300202-018

Undersized Square End, Carbon Steel, Plain, M18.000 L, 2 x 2 mm Sq (Discontinued)

  • Mfr # 300202-018
  • Zoro # G300005078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300202-018
Zoro #
G300005078
UPC #
-
Country of Origin
United States

Dimensions

Length
M18.000
Size
M2 x 2
Width
M2.000
Height
M2.000

Details

Type
Undersized
End Type
Square
Square
2 x 2 mm
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key-Metric-Standard B. Key M2 x 2 x 18 Form B CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.