This item is Discontinued.

G.L. Huyett Undersized Square End, Carbon Steel, Plain, M25.400 L, 2 x 2 mm Sq 300202-025.4

Undersized Square End, Carbon Steel, Plain, M25.400 L, 2 x 2 mm Sq (Discontinued)

  • Mfr # 300202-025.4
  • Zoro # G100005056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300202-025.4
Zoro #
G100005056
UPC #
-
Country of Origin
United States

Dimensions

Length
M25.400
Width
M2.000
Size
M2 x 2
Height
M2.000

Details

Type
Undersized
End Type
Square
Square
2 x 2 mm
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key-Metric-Standard B. Key M2 x 2 x 25.4 Form B CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.