Zoro Homepage
This item is Discontinued.
Huyett Undersized Round End, Medium Carbon Steel, plain, 250 mm L, 20 x 12 mm Sq 322012-250

Undersized Round End, Medium Carbon Steel, plain, 250 mm L, 20 x 12 mm Sq (Discontinued)

  • Mfr # 322012-250
  • Zoro # G000004951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322012-250
Zoro #
G000004951
UPC #
-
Country of Origin
United States

Dimensions

Length
250 mm

Details

Type
Undersized
End Type
Round
Square
20 x 12 mm
Material
Medium Carbon Steel
Finish
plain

Description

Machine Key-Metric-Standard A. Key M20 x 12 x 250 Form A C45K PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.