Undersized Machine Key, Square End, Carbon Steel, Plain, 15 mm L, 3 mm Sq

  • Mfr # 300303-015

  • Zoro # G800005868


product price:  $0.50
/ea
Sold in multiples of 61 for $30.50

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Square
Square
3 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300303-015
Zoro #
G800005868
UPC #
-
Country of Origin
United States

Dimensions

Length
15 mm
Width
M3.000
Height
M3.000

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
3 mm
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key-Metric-Standard B. Key M3 x 3 x 15 Form B CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.