G.L. Huyett
Undersized Machine Key, Square End, Stainless Steel, Plain, 20 mm L, 4 mm Sq
Mfr # 700404-020
Zoro # G100003847
Sold in multiples of 119 for $26.18
$26.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Undersized
- End Type Square
- Square 4 mm
- Material Stainless Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 4 in L, 1/2 in Sq 3005000500-4000
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 15 mm L, 3 mm Sq 300303-015
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 20 mm L, 6 mm Sq 300606-020
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1/2 in L, 1/2 in Sq 3005000500-0500
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 1-1/2 in L, 3/8 in Sq, 5 PK WWG-37006
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 3/8 in Sq WWG-0375-2500GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 3/4 in Sq WWG-0750-5000GB
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 5/32 in Sq, 10 PK 62624
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 3/4 in L, 1/4 in Sq, 10 PK WWG-30012
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 1/4 in Sq, 10 PK WWG-35244
- G.L. Huyett Machine Keys