Undersized Machine Key, Round End, Carbon Steel, Zinc Clear Trivalent, 40 mm L, 5 mm Sq

  • Mfr # 32Z0505-040

  • Zoro # G600005150


product price:  $0.68
/ea
Sold in multiples of 50 for $34.00

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Round
Length
40 mm
Square
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32Z0505-040
Zoro #
G600005150
UPC #
-
Country of Origin
United States

Dimensions

Length
40 mm
Height
M5.000
Width
M5.000

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Round
Square
5 mm
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 87

Description

Machine Key-Metric-Standard A. Key M5 x 5 x 40 Form A C45K Z3 UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.