This item is Discontinued.

G.L. Huyett 316 stainless steel, Plain, 305 mm L, 10 mm W, 7 mm H 801007-305

316 stainless steel, Plain, 305 mm L, 10 mm W, 7 mm H (Discontinued)

  • Mfr # 801007-305
  • Zoro # G100004684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801007-305
Zoro #
G100004684
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
10 mm
Height
7 mm

Details

Material
316 stainless steel
Finish
Plain
Type
Undersized

Description

Keystock-Metric-316 Stainless. Key Stock M10 x 7 x 305 SS316 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.