Undersized Machine Key, Square End, Steel, Plain, 10 in L, 1-1/2 in Sq

  • Mfr # 4515001500-10

  • Zoro # G9123479


product price:  $37.79
/ea

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Length
10 in
Square
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4515001500-10
Zoro #
G9123479
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1-1/2 in
Material
Steel
Finish
Plain

Description

Machine Key,1-1/2x1-1/2x10",Form B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.