Undersized Machine Key, Square End, Carbon Steel, Plain, 5-7/8 in L, 1-1/2 in Sq

  • Mfr # 4515001500-5875

  • Zoro # G9123418


product price:  $20.29
/ea

Key Features

System of Measurement
Inch
Type
Undersized
End Type
Square
Length
5-7/8 in
Square
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4515001500-5875
Zoro #
G9123418
UPC #
-
Country of Origin
United States

Dimensions

Length
5-7/8 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1-1/2 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key,1-1/2x1-1/2x5-7/8",Form B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.