This item is Discontinued.

Huyett Undersized Machine Key, Square End, Steel, Plain, 28 mm L, 10 x 8 mm Sq 301008-028

Undersized Machine Key, Square End, Steel, Plain, 28 mm L, 10 x 8 mm Sq (Discontinued)

  • Mfr # 301008-028
  • Zoro # G9119997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301008-028
Zoro #
G9119997
UPC #
-
Country of Origin
United States

Dimensions

Length
28 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
10 x 8 mm
Material
Steel
Finish
Plain

Description

Machine Key,10mmx8mmx28mm,Form B,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.