G.L. Huyett
Undersized Machine Key, Square End, Steel, Plain, 2-5/8 in L, 1/2 in Sq
Mfr # 3005000500-2625
Zoro # G9118649
Sold in multiples of 17 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Undersized
- End Type Square
- Square 1/2 in
- Material Steel
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Steel, Plain, 0.938 in L, 1/8 in Sq 3001250125-0937
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 25 mm L, 5 mm Sq 300505-025
- G.L. HUYETT Oversized Machine Key, Round End, Steel, Plain, 28 mm L, 10 x 8 mm Sq 321008-028
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Zinc Clear Trivalent, 1-1/2 in L, 1/8 in Sq 3101250125-1500
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 5/8 in Sq WWG-0625-5000GB
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1/2 in L, 1/8 in Sq, 10 PK WWG-35233
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 3/16 in Sq, 8 PK 62626
- MIDWEST FASTENER Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 3/16 in Sq, 8 PK 62625
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2 in L, 5/16 in Sq WWG-0312-2000GB
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 3 in L, 1/2 in Sq WWG-0500-3000GB
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 3 in L, 1/2 in Sq WWG-37012
- G.L. Huyett Machine Keys