Oversized Machine Key, Carbon Steel, Plain, 1 in L, 1/4 in Sq

  • Mfr # 6002500250-1000

  • Zoro # G9123549


product price:  $0.37
/ea
Sold in multiples of 90 for $33.30

Key Features

System of Measurement
Inch
Type
Oversized
Square
1/4 in
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6002500250-1000
Zoro #
G9123549
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
Square
1/4 in
Material
Carbon Steel
Finish
Plain

Description

Machine Key,1/4x1/4x1",Crbon/Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.